Beli hose fitting di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Wipro Iron Connection Hose (Kopler Selang)atribut:
- Material: Steel Q235
- Tensil Strength (N/mm): 370-500
- monotaro Hose Fitting (Sambungan Selang)Deskripsi:For hose fittingsatribut:
- Material: Brass
- Shape: Straight
- Suitable fluid: Water, Air, Oil
- Operating Temperature Range (°C): -40 to 70
- Operating Pressure (MPa) : 6.89
- Non Brand Garden Hose Repair Fitting (Sambungan Selang)Deskripsi:Garden hose end repair kits are fittings that fix and secure the ends of damaged hoses for continued use in garden hose assemblies. These fittings have raised ridges (or barbs) on one end of the fitting that hold it firmly in place when it is inserted into the damaged hose, creating a leak-resistant seal.atribut:
- UNSPSC: 40141734
- Parker Quick Coupling Plug Barbed Hydraulic Hose Fitting (Kopler)Deskripsi:Brass barbed hydraulic hose fittings are resistant to heat, rust, and corrosion from water, acids, and minerals. They are more malleable than steel barbed hydraulic hose fittings, making them easier to install. They have threads on one end and raised ridges (or barbs) on the other end that grip the inside of hoses to hold them in place and form a seal.atribut:
- UNSPSC: 40141734
- For Use With Hose Series: 787ST; 787TC; 797ST; 797TC
- Hose Fitting A Connection Type: JIC
- Hose Fitting A Gender: Female
- Hose Fitting B Connection Type: Hose Barb
- Hose Fitting B Gender: Male
- Maximum Working Pressure at 70°F (psi): 300
- Reusable: Yes
- Standards: JIC
- Thread Type: JIC
- BeHAUS Hose Fitting Different Diameter (Sambungan Selang)Deskripsi:A fitting that connects the hose to the hose.As a joint that connects the hose to the hoseatribut:
- Suitable fluid: Air
- Maximum Operating Pressure (MPa): 3.5
- SANEI Rotating Hose Fittings (Sambungan Selang)atribut:
- Material: Brass
- Screw: G1/2
- TRUSCO Hose NippleDeskripsi:Use:Connection of equipment and hoseatribut:
- Fluid Temperature (°C): -50 to 150
- Working Pressure (MPa): 3.45
- Neomotech ATF Oil Changeratribut:
- Power Supply (V): AC220
- Pump: Trochoid Type, Auto Releif
- Pressure Guage (Psi): 0-150
- Fluid Outlet Hose (m): 2
- Fluid Return Hose (m): 2
- Dimensions (mm): 500x530x1010
- Fluid Suction Hose (m): 1.7
- Fluid Tank For Oil Storage (L): 20 New Oil, 20 Used Oil
- Maximum Power (W): 210 Pump
- SAMOA Pump Self Contained Hand Operated Lubricant Dispensers (Pompa Oli / Pompa Drum Manual)Deskripsi:Mobile unit for viscous lubricants. 25 l capacity tank with hand pump and a 1,5 m delivery hose with angled spout.
- PIUSI USA Pump Rotary Hand IBC Tote Kit No Filter (Pompa Tangan / Pompa Drum Manual)atribut:
- Item: Def Rotary HandPump IBC ToteKit NoFilter
- Product Type: Def Rotary HandPump IBC ToteKit NoFilter
- UNSPSC: 31160000
- SIPHON KING Hand Pump Utility (Pompa Tangan / Pompa Drum Manual)atribut:
- Item: Siphon King 24inch Utility Hand Pump
- UNSPSC: 31160000
- SAMOA Pump Master Lubricant Dispensing (Pompa Oli / Pompa Drum Manual)Deskripsi:Lubricant dispensing and transfer require more than a bare pump. SAMOA offers a range of pump packages and installation kits that include all the accessories needed to efficiently dispense or transfer lubricants. Packages and kits can be used with 205 litre oil drums, 1.000 l IBCs and tanks. They provide an easy solution to common applications.atribut:
- Compatible Fluids: Oil, Transmission fluid
- Components: 358120, 365535, 373310, 362103
- Pump Type: Pneumatic Piston Pumps
- Type: Mobile Pump Packages
- SAMOA Pump Pressurized Lubricant Dispenser (Pompa Oli / Pompa Drum Manual)Deskripsi:Mobile unit for viscous lubricants. 25 l container that must be pressurized using a tire inflator (maximum 7 bar (100 psi)). With safety valve and 1,5 m delivery hose with oil gun.atribut:
- Compatible Fluids: Oil
- Maximum Outlet Pressure (PSI): 100
- Maximum Outlet Pressure (bar): 7
- Operation Type: Mobile Dispensers
- Reservoir Capacity (L): 25
- Reservoir Capacity (gal): 6.6
- monotaro Pump Pail Downstroke Type (Pompa Tangan / Pompa Drum Manual)Deskripsi:It can be attached to a 20L pail can. Oil can be injected by stroking the lever up and down. A nozzle is attached to the tip of the hose, so it is convenient and can be stored.atribut:
- Nozzle diameter (mm): 12
- Hose Length (m): 1.28
- Compatible Container: Pail
- Discharge Volume (ml): 70
Daftar Harga hose fitting Terbaru October 2026
| Wipro Iron Connection Hose (Kopler Selang) | Rp9.900 |
| monotaro Hose Fitting (Sambungan Selang) | Rp15.900 |
| ASOH Hose Joint | Rp26.900 |
| Non Brand Garden Hose Repair Fitting (Sambungan Selang) | Rp469.900 |
| Parker Quick Coupling Plug Barbed Hydraulic Hose Fitting (Kopler) | Rp409.900 |
| BeHAUS Hose Fitting Different Diameter (Sambungan Selang) | Rp149.900 |
| SANEI Rotating Hose Fittings (Sambungan Selang) | Rp249.900 |
| ASOH Hose Nipple | Rp8.900 |
| TRUSCO Hose Nipple | Rp51.900 |
| Ultra Alfatec Fitting Hydraulic BSP Female Double Hex | Rp13.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)



















































































































































/91P106553325-3.jpg)
%20Selang/monotaro%20Hose%20Fitting%20(Sambungan%20Selang)/73P110512255-1.jpg)

%20Lurus/Non%20Brand%20Garden%20Hose%20Repair%20Fitting%20(Sambungan%20Selang)/qkP109989956-1.jpg)
/c6P109571438-1.jpg)
%20Selang/BeHAUS%20Hose%20Fitting%20Different%20Diameter%20(Sambungan%20Selang)/0gP110344016-1.jpg)
%20Lurus/SANEI%20Rotating%20Hose%20Fittings%20(Sambungan%20Selang)/enP111788527-1.jpg)




%20Lurus/SANEI%20Hose%20Fitting%20(Sambungan%20Selang)/o2P111762866-1.jpg)
/7yP112260286-1.jpg)
/nuP112058858-1.jpg)
/4sP112060172-1.jpg)

/o0P112259864-1.jpg)
/ltP112259785-1.jpg)
/8nP110494311-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)